Zoro Homepage

9550 MAX 6400GB NVM E3.S (7.5MM)) ENTERPRISE SSD SINGLE PACK

  • Mfr # MTFDLBQ6T4THB-1BK1DABYYR

  • Zoro # G522605889


product price: $6,694.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Device Supported
Data Center
Maximum Sequential Read
14-GB/s
Drive Interface Standard
PCI Express NVMe 5.0
Maximum Sequential Write
10-GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDLBQ6T4THB-1BK1DABYYR
Zoro #
G522605889
UPC #
649528945952
Country of Origin
Multiple

Details

Interface
PCI Express NVMe
Item
Solid State Drive
Device Supported
Data Center
Maximum Sequential Read
14-GB/s
Drive Interface Standard
PCI Express NVMe 5.0
Maximum Sequential Write
10-GB/s
Storage Capacity
6.25 TB
Drive Type
Internal

Description

MICRON 9550 MAX 6400GB NVM E3.S (7.5MM)) ENTERPRISE SSD SINGLE PACK

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.