9550 PRO 30720GB NVM U.2 (15MM) ENTERPRISE SSD SINGLE PACK
Mfr # MTFDLAL30T7THA-1BK1DABYYR
Zoro # G121705133
product price:Â $16,782.99
/ea
Free Shipping & Returns
Key Features
Maximum Sequential Write
10-GB/s
Maximum Sequential Read
14-GB/s
Drive Interface Standard
PCI Express NVMe 5.0
Storage Capacity
30 TB
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTFDLAL30T7THA-1BK1DABYYR
Zoro #
G121705133
UPC #
649528945938
Country of Origin
Multiple
Details
Maximum Sequential Write
10-GB/s
Maximum Sequential Read
14-GB/s
Drive Interface Standard
PCI Express NVMe 5.0
Storage Capacity
30 TB
Drive Type
Internal
Item
Solid State Drive
Device Supported
Data Center
Interface
U.2 PCIe (NVMe)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.