9550 PRO 30720GB NVMe E3.S (7.5mm) Enterprise SSD Single Pack

  • Mfr # MTFDLBQ30T7THA-1BK1DABYYR

  • Zoro # G421704041


product price:  $17,713.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Data Center
Maximum Sequential Write
10-GB/s
Interface
PCI Express NVMe
Drive Type
Internal
Maximum Sequential Read
14-GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDLBQ30T7THA-1BK1DABYYR
Zoro #
G421704041
UPC #
649528945914
Country of Origin
Multiple

Details

Device Supported
Data Center
Item
Solid State Drive
Maximum Sequential Write
10-GB/s
Interface
PCI Express NVMe
Drive Type
Internal
Maximum Sequential Read
14-GB/s
Drive Interface Standard
PCI Express NVMe 5.0
Storage Capacity
30 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.