9550 PRO 7680GB NVME E3.S (7.5MM)) ENTERPRISE SSD SINGLE PACK
Mfr # MTFDLBQ7T6THA-1BK1DABYYR
Zoro # G321707913
product price:Â $5,187.99
/ea
Free Shipping & Returns
Key Features
Drive Type
Internal
Maximum Sequential Read
14-GB/s
Device Supported
Data Center
Maximum Sequential Write
10-GB/s
Interface
PCI Express NVMe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTFDLBQ7T6THA-1BK1DABYYR
Zoro #
G321707913
UPC #
649528945877
Country of Origin
Multiple
Details
Item
Solid State Drive
Drive Type
Internal
Maximum Sequential Read
14-GB/s
Device Supported
Data Center
Maximum Sequential Write
10-GB/s
Interface
PCI Express NVMe
Drive Interface Standard
PCI Express NVMe 5.0
Storage Capacity
7.50 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.