Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CRUCIAL 1TB T710 SSD

  • Mfr # CT1000T710SSD8

  • Zoro # G521721535


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
PCI Express NVMe 5.0 x4
Interface
PCI Express NVMe
Width
0.9 in
Storage Capacity
1 TB
Depth
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1000T710SSD8
Zoro #
G521721535
UPC #
649528945921
Country of Origin
Multiple

Dimensions

Width
0.9 in
Depth
3.2 in
Height
0.1 in

Details

Drive Interface Standard
PCI Express NVMe 5.0 x4
Interface
PCI Express NVMe
Storage Capacity
1 TB
Maximum Sequential Read
14.55-GB/s
Endurance (TBW)
600 TB
Device Supported
Motherboard
Drive Type
Internal
Item
Solid State Drive
Maximum Sequential Write
13.38-GB/s
Random 4KB Read
1800000IOPS
Random 4KB Write
2200000IOPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.