Zoro Homepage

CRUCIAL 1TB T710 SSD WITH HEATSINK

  • Mfr # CT1000T710SSD5

  • Zoro # G422445554


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Length
3.2 in
Drive Type
Internal
Height
0.8 in
Endurance (TBW)
600 TB
Maximum Sequential Read
14.90-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1000T710SSD5
Zoro #
G422445554
UPC #
706487027881
Country of Origin
Viet Nam

Dimensions

Length
3.2 in
Height
0.8 in
Width
0.9 in

Details

Drive Type
Internal
Endurance (TBW)
600 TB
Maximum Sequential Read
14.90-MB/s
Storage Capacity
1 TB
Interface
PCI Express NVMe
Item
Solid State Drive
Random 4KB Write
2200000IOPS
Maximum Sequential Write
13.38-GB/s
Random 4KB Read
1800000IOPS
Drive Interface Standard
PCI Express NVMe 5.0
Device Supported
Desktop PC

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.