This item is Discontinued.

No Product Image Available

BX500 - 1000GB - SATA 6 GB/S - 2.5IN - 3 YEAR LIMITED WARRANTY (Discontinued)

  • Mfr # CT1000BX500SSD1
  • Zoro # G0101128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT1000BX500SSD1
Zoro #
G0101128
UPC #
12502657477
Country of Origin
China

Details

Item
Solid State Drive
Interface
SATA/600
Recording Capacity
1 TB
Wireless LAN
No
Device Supported
Notebook
Random 4KB Write
80000IOPS
Max. Read Transfer Rate
540 MB/s
Series
BX500
Drive Type
Internal
Drive Interface
SATA
Random 4KB Read
100000IOPS
Max. Write Transfer Rate
500 MB/s

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.