Crucial Bx500 2000Gb 2.5 Inch Ssd
Mfr # CT2000BX500SSD1
Zoro # G0009671
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA/600
Recording Capacity
2 TB
Drive Interface
SATA
Endurance (TBW)
720 TB
Wireless LAN
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT2000BX500SSD1
Zoro #
G0009671
UPC #
649528821584
Country of Origin
Unknown
Dimensions
Width
2.8 in
Depth
4 in
Height
0.3 in
Details
Item
Solid State Drive
Interface
SATA/600
Recording Capacity
2 TB
Drive Interface
SATA
Endurance (TBW)
720 TB
Wireless LAN
No
Max. Read Transfer Rate
540 MB/s
Random 4KB Read
100000IOPS
Operating Power Consumption
100 mW
Max. Write Transfer Rate
500 MB/s
Device Supported
Desktop PC
Series
BX500
Drive Type
Internal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.