CRUCIAL T700 1TB PCIE GEN5 NVME M.2 SSD WITH HEATSINK

  • Mfr # CT1000T700SSD5

  • Zoro # G914873087


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Length
3.1 in
Interface
PCI Express NVMe
Recording Capacity
1 TB
Maximum Read Transfer Rate
11700-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT1000T700SSD5
Zoro #
G914873087
UPC #
649528936714
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
3.1 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
1 TB
Maximum Read Transfer Rate
11700-MB/s
Environmentally Friendly
Yes
Random 4KB Read
1500000IOPS
Storage Capacity
1 TB
Random 4KB Write
1500000IOPS
Endurance (TBW)
600 TB
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 5.0 x4
Maximum Write Transfer Rate
9500-MB/s
Series
T700
Green Environmental Attribute
Environmentally Friendly
Drive Interface
PCI Express NVMe
Wireless LAN
No
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.