This item is Discontinued.

Micron CRUCIAL T705 2TB PCIE GEN5 NVME M.2 SSD WITH HEATSINK CT2000T705SSD5

CRUCIAL T705 2TB PCIE GEN5 NVME M.2 SSD WITH HEATSINK (Discontinued)

  • Mfr # CT2000T705SSD5
  • Zoro # G516268946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2000T705SSD5
Zoro #
G516268946
UPC #
649528940339
Country of Origin
Mexico

Dimensions

Depth
3.2 in
Width
0.9 in
Height
0.2 in

Details

Drive Interface Standard
PCI Express NVMe 5.0 x4
For Use With
Intel Core 13-14th Gen & AMD Ryzen 7000 series CPUs
Endurance (TBW)
1200 TB
Maximum Read Transfer Rate
14500-MB/s
Interface
PCI Express NVMe
Device Supported
Motherboard
Random 4KB Read
1550000IOPS
Random 4KB Write
1800000IOPS
Maximum Write Transfer Rate
12700-MB/s
Item
Solid State Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.