CRUCIAL T705 4TB PCIE GEN5 NVME M.2 SSD

  • Mfr # CT4000T705SSD3

  • Zoro # G416480370


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
4 TB
Drive Interface Standard
PCI Express NVMe 5.0 x4
Width
0.9 in
Maximum Write Transfer Rate
12600-MB/s
Endurance (TBW)
2400 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT4000T705SSD3
Zoro #
G416480370
UPC #
649528940209
Country of Origin
Multiple

Dimensions

Width
0.9 in
Length
3.1 in

Details

Storage Capacity
4 TB
Drive Interface Standard
PCI Express NVMe 5.0 x4
Maximum Write Transfer Rate
12600-MB/s
Endurance (TBW)
2400 TB
Maximum Read Transfer Rate
14100-MB/s
For Use With
Intel Core 13th-14th Gen Desktop CPUsAMD Ryzen 7000 Series CPUs
Device Supported
Desktop PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.