CRUCIAL T705 4TB PCIE GEN5 NVME M.2 SSD WITH HEATSINK (Discontinued)
- Mfr # CT4000T705SSD5
- Zoro # G916480238
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT4000T705SSD5
Zoro #
G916480238
UPC #
649528940346
Country of Origin
Multiple
Dimensions
Depth
3.2 in
Width
0.9 in
Height
0.2 in
Details
Drive Type
Internal
For Use With
Intel Core 13-14th Gen & AMD Ryzen 7000 series CPUs
Endurance (TBW)
2400 TB
Interface
PCI Express NVMe
Random 4KB Read
1500000IOPS
Device Supported
Desktop PC
Maximum Read Transfer Rate
14100-MB/s
Random 4KB Write
1800000IOPS
Maximum Write Transfer Rate
12600-MB/s
Drive Interface Standard
PCI Express NVMe 5.0 x4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.