Zoro Homepage

Crucial X9 Pro 1TB Portable SSD

  • Mfr # CT1000X9PROSSD9

  • Zoro # G321706336


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Depth
2.6 in
Height
0.4 in
Storage Capacity
1 TB
External Drive Type
Portable
Maximum Write Transfer Rate
1050-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1000X9PROSSD9
Zoro #
G321706336
UPC #
649528938367
Country of Origin
Multiple

Dimensions

Depth
2.6 in
Height
0.4 in
Width
2 in

Details

Item
Solid State Drive
Storage Capacity
1 TB
External Drive Type
Portable
Maximum Write Transfer Rate
1050-MB/s
Environmentally Friendly
Yes
Maximum Read Transfer Rate
1050-MB/s
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Device Supported
Gaming Console
Durability
Water Resistant
Encryption Standard
256-bit AES
Host Interface
USB 3.2 (Gen 2) Type C
Platform Supported
Mac
Drive Type
External

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.