DDR4 VLP ECC UDIMM 8GB
Mfr # MTA9ADF1G72AZ3G2E1R
Zoro # G412432038
product price: $486.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
288
Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Memory Speed
3200 MHz
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTA9ADF1G72AZ3G2E1R
Zoro #
G412432038
UPC #
649528821270
Country of Origin
Singapore
Dimensions
Memory Size
8 GB
Details
Item
RAM Module
Number of Pins
288
Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Memory Speed
3200 MHz
Error Checking
ECC
Signal Processing
Unbuffered
CAS Latency
CL22
Memory Rank
Single-rank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.