Zoro Homepage

Micron 7500 800 GB Solid State Drive - Internal - U.3

  • Mfr # MTFDKCC800TGQ-1BK1DABYYR

  • Zoro # G115680712


product price: $934.99
/ea
Free Shipping & Returns

Key Features

Height
0.6 in
Drive Type
Internal
Storage Capacity
800 GB
Drive Interface
U.3
Interface
U.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDKCC800TGQ-1BK1DABYYR
Zoro #
G115680712
UPC #
649528941565
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.6 in

Details

Item
Solid State Drive
Drive Type
Internal
Storage Capacity
800 GB
Drive Interface
U.3
Interface
U.3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.