This item is Discontinued.

Micron Micron Consumer Products Group CT1000MX500SSD1 MX500 1000GB 2.5 in. Internal Solid State Drive CT1000MX500SSD1

Micron Consumer Products Group CT1000MX500SSD1 MX500 1000GB 2.5 in. Internal Solid State Drive (Discontinued)

  • Mfr # CT1000MX500SSD1
  • Zoro # G503969993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1000MX500SSD1
Zoro #
G503969993
UPC #
649528785060
Country of Origin
China

Dimensions

Width
2.8 in
Height
0.3 in
Depth
4 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
1 TB
Includes
7mm to 9.5mm Spacer, Acronis True Image for Crucial Cloning Software and Installation.
Standards
TÜV
Features
Environmentally Friendly
Drive Type
Internal
Max. Write Transfer Rate
510 MB/s
Encryption
256-bit
Random 4KB Read
95000IOPS
Max. Read Transfer Rate
560 MB/s
Drive Interface
SATA/600
Random 4KB Write
90000IOPS
Maximum Write Transfer Rate
510-MB/s
Storage Capacity
1 TB
Package Contents
MX500 2.5-inch Solid State Drive, 7mm to 9.5mm Spacer, Acronis True Image for Crucial Cloning Software and Installation
Drive Interface Standard
SATA/600
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Encryption Standard
256-bit
Environmentally Friendly
Yes
Maximum Read Transfer Rate
560-MB/s
Certifications & Standards
TUV

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

Features
  • Internal solid state drive
Specifications
  • Total Capacity: 1TB
  • Size: 2.5"
  • Interface: SATA 6.0Gb/s
  • Capacity: 1000GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.