Micron Consumer Products Group CT16G4SFD824A Crucial Double Data Rate4 SDRAM SODIMM - 16GB

  • Mfr # CT16G4SFD824A

  • Zoro # G703797693


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Signal Processing
Unbuffered
Number of Pins
260
Memory Standard
DDR4-2400/PC4-19200
Memory Speed
2400 MHz
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT16G4SFD824A
Zoro #
G703797693
UPC #
649528773401
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Signal Processing
Unbuffered
Item
RAM Module
Number of Pins
260
Memory Standard
DDR4-2400/PC4-19200
Memory Speed
2400 MHz
Memory Technology
DDR4 SDRAM
CAS Latency
CL17
Memory Voltage
1.20V
Error Checking
Non-ECC

Description

Features
  • This 16GB memory upgrade module is designed to enhance your system's performance
  • Speeds start at 2133 MT/s
  • Increase bandwidth by up to 30%
  • Reduce power consumption by up to 40% and extend battery life
  • Faster burst access speeds for improved sequential data throughput
  • Dual ranked, low density x8 laptop Memory
Specifications
  • Contents: SODIMM, documentation
  • Form Factor: SODIMM
  • Target Use: Computer
  • Upgrade Type: Industry standard
  • # RAM Modules: 1
  • Memory Attributes: CL17, Dual Rank, Non-ECC, Unbuffered
  • Memory Rating: PC4-17000
  • Pin Configuration: 260-pin
  • RAM Technology: DDR4 SDRAM
  • Storage Capacity: 16 GB
  • Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.