Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RAM Module

  • Mfr # MTA72ASS16G72LZ-3G2F1R

  • Zoro # G215680889


product price: $8,717.99
/ea
Free Shipping & Returns

Key Features

Memory Size
128 GB
Number of Pins
288-pin
Memory Voltage
1.20 V
Number of Modules
(1) 128GB
Memory Speed
3200 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTA72ASS16G72LZ-3G2F1R
Zoro #
G215680889
UPC #
649528920294
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
128 GB

Details

Number of Pins
288-pin
Memory Voltage
1.20 V
Number of Modules
(1) 128GB
Memory Speed
3200 MHz
Item
RAM Module
Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Memory Rank
Quad-rank
Error Checking
ECC
Device Supported
Server, Workstation

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.