Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RAM Module

  • Mfr # MTC20C2085S1TC56BR

  • Zoro # G915680745


product price: $3,008.61
/ea
Free Shipping & Returns

Key Features

Device Supported
Server, Notebook, Workstation
Number of Pins
262-pin
Number of Modules
(1) 32GB
Error Checking
ECC
Memory Voltage
1.10 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTC20C2085S1TC56BR
Zoro #
G915680745
UPC #
649528939043
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Device Supported
Server, Notebook, Workstation
Item
RAM Module
Number of Pins
262-pin
Number of Modules
(1) 32GB
Error Checking
ECC
Memory Voltage
1.10 V
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-5600/PC5-44800
Signal Processing
Unbuffered
Memory Rank
Dual-rank
Memory Speed
5600 MHz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.