RAM Module
Mfr # MTC20F1045S1RC56BR
Zoro # G715680808
product price: $1,505.49
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR5-5600/PC5-44800
Number of Pins
288-pin
Memory Size
32 GB
Signal Processing
Registered
Memory Rank
Single-rank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTC20F1045S1RC56BR
Zoro #
G715680808
UPC #
649528938992
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
32 GB
Details
Memory Standard
DDR5-5600/PC5-44800
Number of Pins
288-pin
Signal Processing
Registered
Memory Rank
Single-rank
Memory Technology
DDR5 SDRAM
Item
RAM Module
Error Checking
ECC
Upgrade Type
Generic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.