Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RAM Module

  • Mfr # MTC20F208XS1RC56BB1R

  • Zoro # G815680890


product price: $2,452.52
/ea
Free Shipping & Returns

Key Features

Device Supported
Server, Workstation
Memory Speed
5600 MHz
Memory Size
48 GB
Signal Processing
Registered
Memory Voltage
1.10 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTC20F208XS1RC56BB1R
Zoro #
G815680890
UPC #
649528930668
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
48 GB

Details

Device Supported
Server, Workstation
Memory Speed
5600 MHz
Signal Processing
Registered
Memory Voltage
1.10 V
Item
RAM Module
Memory Standard
DDR5-5600/PC5-44800
Memory Rank
Dual-rank
Error Checking
ECC
Memory Technology
DDR5 SDRAM
Number of Pins
288-pin
Number of Modules
(1) 48GB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.