Cleanroom Marker, 12 PK
Mfr # PEN-20IR
Zoro # G3977125
product price: $109.99
/pk 12, $9.17/ea
Free Shipping & Returns
Key Features
Waterproof
Water-Resistant
Marker Tip
Fine
Marker Cap
Capped
Barrel Type
Standard
Irradiated
Irradiated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEN-20IR
Zoro #
G3977125
UPC #
-
Country of Origin
United States
Details
Color
Black
Item
Art Marker
Waterproof
Water-Resistant
Marker Tip
Fine
Marker Cap
Capped
Barrel Type
Standard
Irradiated
Irradiated
Features
Permanent Ink
Marker Ink Color
Black
Washable
Non-Washable
Toxicity
Non-Toxic
Number Included
12
X-Ray Detectable
Not X-Ray Detectable
Includes Pen Cushion
Cushion Not Included
Number of Tips
Single
Package Type
Cello Pack
Cleanroom Standard
ISO 5
Number of Markers
12
Pen Tip
0.7 mm
Erasable
Non-Erasable
Metal Detectable
Not Metal Detectable
Description
Art Marker, Black, Not Applicable, Marker Tip Fine, Marker Cap Capped, Barrel Type Standard, Washable Non-Washable, Waterproof Water-Resistant, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.