Zoro Homepage

Solutions SDN BHD 4 Port Smartraid 3150-4I 12Gbps Gen-3 SAS-SATA Adapter

  • Mfr # 2291700-R

  • Zoro # G510755473


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Number of SAS Ports (Internal)
4
Controller Type
12Gb/s SAS
Cache Memory
1 GB
Height
2.5 in
RAID Levels
6, 5, 1 ADM, 60, 50, 10 ADM, 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2291700-R
Zoro #
G510755473
UPC #
760884157725
Country of Origin
China

Dimensions

Height
2.5 in
Depth
6.6 in

Details

Number of SAS Ports (Internal)
4
Controller Type
12Gb/s SAS
Cache Memory
1 GB
RAID Levels
6, 5, 1 ADM, 60, 50, 10 ADM, 1
Product Line
SmartRAID
Host Interface
PCI Express 3.0 x8
Item
SAS Controller
Includes
SmartRAID 3101-4i Adapter, Additional Low Profile Vented Bracket
Total Number of SAS Ports
4
RAID Supported
Yes
Platform Supported
PC, Linux
Form Factor
Plug-in Card
Environmentally Friendly
Yes
SAS Connector Details
1 x SFF-8643

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.