Zoro Homepage

Solutions SDN BHD 8 Port Smartraid 3102-8I 12Gbps Gen-3 SAS-SATA Adapter

  • Mfr # 2294800-R

  • Zoro # G210755445


product price: $820.99
/ea
Free Shipping & Returns

Key Features

RAID Supported
Yes
Product Line
SmartRAID
Host Interface
PCI Express 3.0 x8
Includes
SmartRAID 3102-8i Single, Low Profile Vented Bracket
Controller Type
12Gb/s SAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2294800-R
Zoro #
G210755445
UPC #
760884157848
Country of Origin
China

Dimensions

Height
2.5 in
Depth
6.6 in

Details

RAID Supported
Yes
Product Line
SmartRAID
Host Interface
PCI Express 3.0 x8
Includes
SmartRAID 3102-8i Single, Low Profile Vented Bracket
Controller Type
12Gb/s SAS
Platform Supported
PC, Linux
Total Number of SAS Ports
8
Environmentally Friendly
Yes
SAS Connector Details
2 x SFF-8643
Form Factor
Plug-in Card
Cache Memory
2 GB
Number of SAS Ports (Internal)
8
RAID Levels
5, 10 ADM, 6, 50, 1 ADM, 60, 1, 10
Item
SAS Controller

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.