Zoro Homepage

Solutions SDN BHD 8 Port Smartraid 3154-8I 12Gbps Gen-3 SAS-SATA Adapter

  • Mfr # 2291000-R

  • Zoro # G310755413


product price: $855.99
/ea
Free Shipping & Returns

Key Features

RAID Supported
Yes
Number of SAS Ports (Internal)
8
Total Number of SAS Ports
8
RAID Levels
50, 5, 6, 1, 60, 10
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2291000-R
Zoro #
G310755413
UPC #
760884157701
Country of Origin
China

Dimensions

Height
2.5 in
Depth
6.6 in

Details

RAID Supported
Yes
Number of SAS Ports (Internal)
8
Total Number of SAS Ports
8
RAID Levels
50, 5, 6, 1, 60, 10
Environmentally Friendly
Yes
Product Line
SmartRAID
Form Factor
Plug-in Card
Data Backup Type
Flash Backed Cache
Platform Supported
PC, Linux
Cache Memory
4 GB
Controller Type
12Gb/s SAS
SAS Connector Details
2 x SFF-8643
Item
SAS Controller
Host Interface
PCI Express 3.0 x8

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.