Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-185
Zoro #
G4757076
UPC #
-
Country of Origin
Multiple
Dimensions
Size
Universal
Height
1 1/2 in
Width
3 1/4 in
Length
4 in
Overall Length
4 in
Overall Width
3 1/4 in
Length (Straight Wireway)
4 in
Overall Thickness
1 1/2 in
Details
Item
CPR Microholste
Includes
1-Way Valve, Airway Tunnel, Bite Block, Gloves, Holster
Kit Type
Bulk
Material
Plastic
Number of Components
2
Color
Black
People Served
1
Case Type
Holster
Disposable
Yes
Case Color
Black
Industry Type
Healthcare
Case Material
Nylon
Disposability
Disposable
Product Type
CPR Microholste
Number of People Served
1
Description
CPR Microholste, Size Universal, Kit Type Bulk, Number of Components 2, 1 People Served, Case Type Holster, Case Material Nylon, Case Color Black, Disposable Yes, Height 1 1/2 in, Length 4 in, Width 3 1/4 in, Includes 1-Way Valve, Airway Tunnel, Bite Block, Gloves, Holster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.