Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-190
Zoro #
G3849465
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Extra Large
Height
1"
Width
2-1/2"
Length
3"
Length (Straight Wireway)
3"
Overall Width
2 1/2 in
Details
Item
CPR Microkey
Kit Type
Bulk
Includes
1-Way Valve, Airway Tunnel, Bite Block
Material
Plastic
Number of Components
2
Color
Black
People Served
1
Case Type
Bag
Disposable
Yes
Industry Type
Healthcare
Case Color
Black
Case Material
Nylon
Product Type
CPR Microkey
Number of People Served
1
Description
CPR Microkey, Size Extra Large, Kit Type Bulk, Number of Components 2, 1 People Served, Case Type Bag, Case Material Nylon, Case Color Black, Disposable Yes, Height 1 In., Length 3 In., Width 2-1/2 In., Includes 1-Way Valve, Airway Tunnel, Bite Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.