Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76-345
Zoro #
G4180023
UPC #
-
Country of Origin
Dominican Republic
Dimensions
Size
Child/Adult
Height
1 1/2 in
Width
6 in
Length
6 in
Overall Length
6 in
Overall Width
6 in
Overall Thickness
1 1/2 in
Details
Item
CPR Microshield Plus Tamper Evident
Includes
1-Way Valve, Airway Tunnel, Bite Block, Filter, Resealable Tamper Evident Pouch
Kit Type
Bulk
Patient Type
Adult, Child
Material
Plastic
Number of Components
3
Color
Clear
People Served
1
Case Type
Bag
Disposable
Yes
Industry Type
Healthcare
Case Color
Clear
Case Material
Plastic
Disposability
Disposable
Product Type
CPR Microshield Plus Tamper Evident
Number of People Served
1
Description
CPR Microshield Plus Tamper Evident, Size Child/Adult, Kit Type Bulk, Number of Components 3, 1 People Served, Case Type Bag, Case Material Plastic, Case Color Clear, Disposable Yes, Height 1 1/2 in, Length 6 in, Width 6 in, Includes 1-Way Valve, Airway Tunnel, Bite Block, Filter, Resealable Tamper Evident Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.