Zoro Homepage

Mini-Pleat Air Filter, 10 in, 20 in, PK6

  • Mfr # MP215-1020-ZB

  • Zoro # G110030949


product price: $410.99
/pk 6, $68.50/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
10x20x2
Performance Rating
MERV 15
Air Filter Header Type
No Header
Gasket Location
4 Sides and Downstream Face
Media Material
Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP215-1020-ZB
Zoro #
G110030949
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Filter Size
10x20x2
Nominal Depth
2 in
Nominal Height
10 in
Nominal Width
20 in

Details

Performance Rating
MERV 15
Air Filter Header Type
No Header
Gasket Location
4 Sides and Downstream Face
Media Material
Synthetic
Item
Mini-Pleat Air Filter
Air Filter Item
Mini-Pleat Air Filter
Standards
ASHRAE 52.2-2017, UL 900
Style - Air Filters
Pleated
Frame or Header Material
Plastic

Description

Mini-Pleat Air Filter, Style - Air Filters Pleated, Performance Rating MERV 15, Nominal Filter Size 10x20x2, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location 4 Sides and Downstream Face, Nominal Height 10 in, Nominal Width 20 in, Nominal Depth 2 in, Standards ASHRAE 52.2-2017, UL 900, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.