Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Pleat Air Filter, 12 in, 24 in, PK3

  • Mfr # MP4H15P-1224

  • Zoro # G010037871


product price: $179.99
/pk 3, $60.00/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 15
Air Filter Header Type
Single Header
Media Material
Synthetic
Nominal Depth
4 in
Nominal Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP4H15P-1224
Zoro #
G010037871
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Depth
4 in
Nominal Height
12 in
Nominal Width
24 in

Details

Performance Rating
MERV 15
Air Filter Header Type
Single Header
Media Material
Synthetic
Item
Mini-Pleat Air Filter
Style - Air Filters
Pleated
Frame or Header Material
Plastic
Air Filter Item
Mini-Pleat Air Filter

Description

Mini-Pleat Air Filter, Style - Air Filters Pleated, Performance Rating MERV 15, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type Single Header, Gasket Location Not Applicable, Nominal Height 12 in, Nominal Width 24 in, Nominal Depth 4 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.