Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adaptive Mouse Commercial Black

  • Mfr # J41-00001

  • Zoro # G316470761


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Rechargeable
Yes
Compatible Devices
Desktop PC
Power Source
Batteries/Cable
Operating System Compatibility
macOS, Android, iOS, Windows 10, ChromeOS, Windows 11
Pointing Device Features
Battery Indicator, Plug and Play, LED Indicator, Portable, Lightweight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J41-00001
Zoro #
G316470761
UPC #
196388000000
Country of Origin
China

Dimensions

Length
2.3 in
Width
2.3 in
Height
0.8 in

Details

Rechargeable
Yes
Compatible Devices
Desktop PC
Power Source
Batteries/Cable
Operating System Compatibility
macOS, Android, iOS, Windows 10, ChromeOS, Windows 11
Pointing Device Features
Battery Indicator, Plug and Play, LED Indicator, Portable, Lightweight
Battery Capacity
579 mAh
Includes
Adaptive Mouse For Business QR Code USB-C Charging Cable Safety And Warranty Documents
Color
Black
Battery Chemistry
Lithium Polymer (Li-Polymer)
Bluetooth Version
5.1
Ergonomic Fit
Symmetrical
Pointing Device Wireless Technology
Bluetooth
Item
Mouse
Platform Supported
Mac, PC
Pointing Device Connectivity Technology
Wireless
Interfaces
USB 2.0 Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.