Zoro Homepage
This item is Discontinued.
Microsoft Classic IntelliMouse Gray, HDQ00001 Yes

Classic IntelliMouse Gray, HDQ00001 (Discontinued)

  • Mfr # Yes
  • Zoro # G6321096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Yes
Zoro #
G6321096
UPC #
889842230871
Country of Origin
Unknown

Dimensions

Height
1.7"
Width
2.7"
Depth
5.2"

Details

Color
Gray
Product Type
Gaming Mouse

Description

Microsoft Classic IntelliMouse - mouse - USB- gray USB Port EN/XC/XD/XX 1 License

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.