Zoro Homepage
This item is Discontinued.
Microsoft Microsoft FMM-00001 Surface Notebook Pro Type Cover; Black FMM-00001

Microsoft FMM-00001 Surface Notebook Pro Type Cover; Black (Discontinued)

  • Mfr # FMM-00001
  • Zoro # G004039355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMM-00001
Zoro #
G004039355
UPC #
889842200683
Country of Origin
China

Description

Surface Notebook Pro Type Cover, Black

Type comfortably and navigate the Web with ease using your Microsoft Surface Pro. Well-spaced, backlit keys and a large trackpad make it simple to input data or type up notes, even in dim lighting. The Surface Pro Type Cover adjusts to virtually any angle and clicks easily into place, transforming your Surface Pro from tablet to laptop.

Features
  • Full-keyboard experience
  • The Surface Pro Type Cover is a beautiful addition to your Surface Pro that incorporates the best of Microsoft technologyType comfortably at home or on the go
  • 78 keys let you type and navigate quickly
  • Windows key and dedicated buttons for media controls and screen brightness
  • The backlit design helps you type in dim lighting conditionsPrecision and control
  • Enlarged track pad for precision control and navigation so you can work comfortably
  • Whether you're in the office or on your way to watch the gameFold back the keyboard for tabletuse
  • Keys are disabled when flipped back to prevent accidental typingProtect your device's display on the go
  • Flip the keyboard over to guard the screen from bumps and scratchesFind just the right angle for working or watching movies
  • Magnetic stability allows you to position your device for comfortable viewingCompatible with Microsoft Surface Pro, Surface Pro 3 and Surface Pro 4
  • For expanded functionality and added protection.
Specifications
  • Color: Black
  • Operating System Compatibility: Windows
  • Interface(s): Other
  • Wireless: Yes
  • Interface(s): Other
  • Touchpad: Yes
  • Adjustable Tilt: No
  • Illuminated: Yes
  • Number Of Keys: 78
  • Palm Rest Included: Yes
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.