Zoro Homepage
This item is Discontinued.
Microsoft Microsoft Z2S-00003 Surface HD Digital AV Adapter Z2S-00003

Microsoft Z2S-00003 Surface HD Digital AV Adapter (Discontinued)

  • Mfr # Z2S-00003
  • Zoro # G503932201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z2S-00003
Zoro #
G503932201
UPC #
885370472233
Country of Origin
China

Details

Item
A/V Cable
Compatible With
Microsoft Surface Tablet PC
Device Supported
Audio/Video Device, Monitor, Projector, Tablet PC, TV
Conductor Material
Copper
Connector on Second End Details
(1) Proprietary
Connector on First End Details
(1) 5-pin Proprietary - Male
Cable Type
Proprietary

Description

Watch movies and play games in hi-def. Plug Surface into external displays with the HD Digital AV Adapter. Designed exclusively for Surface and Surface 2. Plug in. Watch out. Show off and share everything on an HD-quality screen. Designed for Surface and Surface 2, this proprietary HD Digital AV Adapter lets you connect your device to any HDMI-compatible display and stream movies, play video games, and watch slideshows in high definition. Features Designed exclusively for Surface and Surface 2 Connects to HDMI-compatible displays1

Features
  • The product is only compatible with Surface RT and Surface 2
  • Connects Surface running Windows RT and Windows RT 8.1 to HDMI-compatible devices

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.