Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MS BlueTooth ErgoMouse Biz Blk

  • Mfr # 22B-00001

  • Zoro # G611787915


product price: $54.85
/ea

Key Features

Color
Black
Compatible With
Operating System: Windows 8.1, Windows 11 Pro, Windows 10, Windows 11 Home
Corded/Wireless
Wireless
Number of Buttons
5
Includes
Bluetooth Ergonomic Mouse for Business 2 x AAA alkaline battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22B-00001
Zoro #
G611787915
UPC #
-
Country of Origin
China

Dimensions

Depth
4.7 in
Height
1.7 in
Width
3 in

Details

Item
Mouse
Color
Black
Compatible With
Operating System: Windows 8.1, Windows 11 Pro, Windows 10, Windows 11 Home
Corded/Wireless
Wireless
Number of Buttons
5
Includes
Bluetooth Ergonomic Mouse for Business 2 x AAA alkaline battery
Scroller Type
Scroll Wheel
Platform Supported
PC
Wireless Operating Frequency
2.40 GHz
Movement Detection
Optical
Wireless Technology
Bluetooth
Number of Programmable Buttons
2
Bluetooth Version
5
Operating System Compatibility
Windows 11 Pro, Windows 10, Windows 11 Home, Windows 8.1
Frequency
2.40 GHz
Battery Included
Yes
Pointing Device Wireless Technology
Bluetooth
Pointing Device Connectivity Technology
Wireless

Description

MS BlueTooth ErgoMouse Biz Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.