Zoro Homepage

MS Bluetooth Mouse Peach

  • Mfr # 22200033

  • Zoro # G811787456


product price: $60.99
/ea

Key Features

Color
Peach
Compatible With
Operating System: Windows 8.1, Windows 10, Mac OS X
Corded/Wireless
Wireless
Number of Buttons
5
Includes
Bluetooth Ergonomic Mouse, (2) AAA Alkaline Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22200033
Zoro #
G811787456
UPC #
-
Country of Origin
China

Details

Item
Mouse
Color
Peach
Compatible With
Operating System: Windows 8.1, Windows 10, Mac OS X
Corded/Wireless
Wireless
Number of Buttons
5
Includes
Bluetooth Ergonomic Mouse, (2) AAA Alkaline Battery
Bluetooth Version
5
Wireless Technology
Bluetooth
Scroller Type
Scroll Wheel
Number of Programmable Buttons
3
Platform Supported
Mac, PC
Wireless Operating Frequency
2.40 GHz
Ergonomic Fit
Right-handed

Description

MS Bluetooth Mouse Peach

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.