Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MST SURFACE PRO 12IN SNAPDRAGON PLUS/24/1TB WIN 11 PLATINUM_USB-C POWER SUPPLY INCLUDED

  • Mfr # EP2-33669

  • Zoro # G622606342


product price: $2,687.99
/ea
Free Shipping & Returns

Key Features

Brightness
400 Nit
NPU Performance
45 TOPS
Memory Technology
LPDDR5X
Flash Memory Capacity
1 TB
Chipset Model
Snapdragon X Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2-33669
Zoro #
G622606342
UPC #
196388550548
Country of Origin
Viet Nam

Dimensions

Depth
10.8 in
Height
0.3 in
Screen Size
12 in
Width
7.5 in

Details

Brightness
400 Nit
NPU Performance
45 TOPS
Memory Technology
LPDDR5X
Flash Memory Capacity
1 TB
Chipset Model
Snapdragon X Plus
Display Screen Type
LCD
Display Screen Technology
PixelSense
AI-powered
Yes
Color
Gray
Maximum Web Surfing Battery Time
12 Hours
Features
Trusted Platform Module (TPM), Anti-reflective, Face Recognition, Built-in Kickstand, Volume Control Button
Energy Star
Yes
Package Contents
Surface Pro for BusinessUSB-C Charging CableQuick Start GuideSafety and Warranty Documents
Operating System
Windows 11 Pro
Pixel Density (ppi)
220
DisplayPort
Yes
Aspect Ratio
3:2
Maximum Video Battery Time
16 Hours
Interfaces
USB Type C
Graphics Memory Accessibility
Shared
Contrast Ratio
1200:1
Copilot+ PC
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
NPU Name
Hexagon
Maximum Power Supply Wattage
45 W
Near Field Communication
Yes
Front Camera
Yes
Color Gamut
sRGB
Bluetooth Standard
Bluetooth 5.4
Standard Memory
24 GB
Rear Camera
Yes
Windows Hello Compatible
Yes
USB Type-C Detail
2 x USB-C / USB 3.2 ports
Processor Type
Oryon
Processor Core
Octa-core (8 Core)
Rear Camera Resolution
10 Megapixel
USB Power Delivery Support
Yes
USB Type-C
Yes
Wireless Connectivity Technology
Wi-Fi
Software Included
Preloaded Microsoft 365 AppsMicrosoft 365 Business StandardMicrosoft 365 Business PremiumMicrosoft 365 Apps 30-day trial
Processor Speed
3.20 GHz
Power Source
AC Adapter, Battery
Sensor Type
Magnetometer, Gyroscope, Accelerometer, Color Sensor
Wireless LAN
Yes
Bluetooth
Yes
Item
Tablet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.