
MST SURFACE PRO FLEX KEYBOARD BLACK
Mfr # ZRA-00001
Zoro # G322445791
product price: $472.99
/ea
Free Shipping & Returns
Key Features
Battery Rechargeable
Yes
Color
Black
Backlight
Yes
Height
0.21 in
Compatible Devices
Notebook/Tablet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZRA-00001
Zoro #
G322445791
UPC #
810142821728
Country of Origin
China
Dimensions
Height
0.21 in
Keyboard/Keypad Width
8.70 in
Keyboard/Keypad Length
11.38 in
Details
Battery Rechargeable
Yes
Color
Black
Backlight
Yes
Compatible Devices
Notebook/Tablet
Keyboard/Keypad Features
Accelerometer
Item
TouchPad
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Keyboard/Keypad Wireless Technology
Bluetooth
Compatible With
Microsoft Products: Surface Pro (11 Edition) Surface Pro 10 for Business Surface Pro 9 Surface Pro 8
Maximum Battery Life
2 Day
Platform Supported
PC
Keyswitch Technology
Mechanical
Keyboard/Keypad Connectivity Technology
Wireless
Power Source
Battery
Product Material
Alcantara
Operating System Compatibility
Windows 11
Hot Keys
Snipping, Screen Brightness, CoPilot, Media Control, Mute
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.