Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SRFC LPTP STUDIO I5/16/512 W10 COMM PLAT GOVT TAA

  • Mfr # 9ZI-00002

  • Zoro # G314884348


product price: $2,227.99
/ea
Free Shipping & Returns

Key Features

Depth
9"
Keyboard Backlight
Yes
Graphics Memory Technology
LPDDR4X
Graphics Memory Accessibility
Shared
Wireless LAN
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9ZI-00002
Zoro #
G314884348
UPC #
889842848465
Country of Origin
Taiwan, Province of China

Dimensions

Depth
9"
Screen Size
14.4"
Width
12.7"
Height
0.75"

Details

Keyboard Backlight
Yes
Graphics Memory Technology
LPDDR4X
Graphics Memory Accessibility
Shared
Wireless LAN
Yes
Drive Type
SSD
Screen Resolution
2400 x 1600
Graphics Controller Model
Iris Xe Graphics
Total Solid State Drive Capacity
512 GB
Maximum Turbo Speed
4.40 GHz
Operating System Platform
Windows
System Memory Technology
LPDDR4X
Standard Refresh Rate
120 Hz
Processor Model
i5-11300H
Processor Core
Quad-core (4 Core)
Number of Thunderbolt 4 Ports
2
Front Camera/Webcam
Yes
Operating System
Windows 10
Touchscreen
Yes
Processor Type
Core i5
Total Installed System Memory
16 GB
Wireless LAN Standard
IEEE 802.11ax
Display Screen Technology
PixelSense
Package Contents
Surface Laptop Studio 2 in 1-Notebook, AC Adapter, Quick Start Guide, Safety and Warranty Documents
Bluetooth
Yes
Maximum Power Supply Wattage
60 W
Processor Generation
11th Gen
Maximum Battery Run Time
19 Hours
Item
2 in 1 Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.