Zoro Homepage

SRPR10 ULTRA7/16/256CM SC EN/XD/ES US/CANADA COMM PLATINUM

  • Mfr # ZDV-00001

  • Zoro # G315665458


product price: $1,582.99
/ea
Free Shipping & Returns

Key Features

Internal Memory Size
256 GB
Battery Life
19 Hours
Screen Size
13"
Megapixels - Main Camera
10.5 Megapixel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZDV-00001
Zoro #
G315665458
UPC #
196388257379
Country of Origin
China

Dimensions

Internal Memory Size
256 GB
Screen Size
13"

Details

Battery Life
19 Hours
Megapixels - Main Camera
10.5 Megapixel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.