Shop MICROSOFT
See all product information
Create Account
SURFACE 45WUSB-C WCHRGRCM WI BLACK
- Mfr # EP2-29830
- Zoro # G121704563
product price:Â
$
74.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
USB Type-C
Yes
Output Watts
45 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-29830
- Zoro #
- G121704563
- UPC #
- 198105003566
- Country of Origin
- Multiple
- Item
- AC Adapter
- Color
- Black
- USB Type-C
- Yes
- Output Watts
- 45 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.