Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SURFACE 65W PSU COMMERCIAL BLACK

  • Mfr # W8Z-00001

  • Zoro # G716487956


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Output Power
65 W
Color
Black
Mounting
External
Compatibility
Microsoft Notebooks: Surface Book Surface Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W8Z-00001
Zoro #
G716487956
UPC #
196388144365
Country of Origin
United States

Details

Item
Power Supply
Output Power
65 W
Color
Black
Mounting
External
Compatibility
Microsoft Notebooks: Surface Book Surface Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.