
SURFACE ARC TOUCH MOUSE BLACK COLOR
Mfr # FHD-00016
Zoro # G816470612
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Power Source
Batteries
Frequency
2.40 GHz
Depth
5.2 in
Pointing Device Connectivity Technology
Wireless
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FHD-00016
Zoro #
G816470612
UPC #
889842000000
Country of Origin
China
Dimensions
Depth
5.2 in
Height
0.6 in
Width
2.2 in
Details
Power Source
Batteries
Frequency
2.40 GHz
Pointing Device Connectivity Technology
Wireless
Color
Black
Operating System Compatibility
Windows 11 Home, Windows 8, Windows 8.1, Windows 10, Windows 11 Pro
Item
Mouse
Pointing Device Wireless Technology
Bluetooth
Movement Resolution (dpi)
1000
Platform Supported
PC
Movement Detection
BlueTrack
Number of Buttons
2
Compatible Devices
Notebook
Scroller Type
Scroll Plane
Battery Chemistry
Alkaline
Battery Included
Yes
Includes
Arc Mouse (Black) 2 x AAA Batteries
Bluetooth Version
4.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.