SURFACE LAPTOP 5 13I7/16/256CM WIN11 SC ENGLISH US/CANADA HDWR COMMERCIAL BLACK

  • Mfr # RB1-00001

  • Zoro # G514884346


product price:  $1,699.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Surface Laptop 5-Notebook, Standard Battery, Power Supply, Quick Start Guide, Safety And Warranty Documents
Intel Evo Platform
Yes
Keyboard Backlight
Yes
Front Camera/Webcam
Yes
Screen Resolution
225(6) 1504
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1-00001
Zoro #
G514884346
UPC #
196388039098
Country of Origin
China

Dimensions

Width
12.1"
Height
0.57"
Depth
8.8"
Screen Size
13.5"

Details

Package Contents
Surface Laptop 5-Notebook, Standard Battery, Power Supply, Quick Start Guide, Safety And Warranty Documents
Intel Evo Platform
Yes
Keyboard Backlight
Yes
Front Camera/Webcam
Yes
Screen Resolution
225(6) 1504
Total Number of USB Ports
1
Bluetooth
Yes
Graphics Memory Technology
LPDDR5X
Display Screen Technology
PixelSense
Graphics Controller Model
Iris Xe Graphics
Graphics Memory Accessibility
Shared
Total Solid State Drive Capacity
256 GB
System Memory Technology
LPDDR5X
Number of Thunderbolt 4 Ports
1
Touchscreen
Yes
Keyboard Localization
English
Drive Type
SSD
Processor Model
i7-1265U
Number of USB 3.1 Ports
1
Wireless LAN Standard
IEEE 802.11ax
Operating System Platform
Windows
Processor Type
Core i7
Processor Generation
12th Gen
Wireless LAN
Yes
Operating System
Windows 11 Pro
Maximum Battery Run Time
18 Hours
Total Installed System Memory
16 GB
Item
Notebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.