This item is Discontinued.

Microsoft SURFACE LAPTOP 5 15 I7/16/256CM WIN11 SC ENGLISH US/CANADA HDWR COMMERCIAL BLACK RI9-00024

SURFACE LAPTOP 5 15 I7/16/256CM WIN11 SC ENGLISH US/CANADA HDWR COMMERCIAL BLACK (Discontinued)

  • Mfr # RI9-00024
  • Zoro # G014884303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RI9-00024
Zoro #
G014884303
UPC #
196388049073
Country of Origin
China

Dimensions

Width
13.4"
Height
0.58"
Screen Size
15"
Depth
9.6"

Details

Total Solid State Drive Capacity
256 GB
Operating System Platform
Windows
Bluetooth
Yes
Front Camera/Webcam
Yes
Graphics Controller Model
Iris Xe Graphics
Processor Type
Core i7
Number of Thunderbolt 4 Ports
1
Screen Resolution
249(6) 1664
Total Number of USB Ports
1
Wireless LAN Standard
IEEE 802.11ax
Wireless LAN
Yes
Operating System
Windows 11 Pro
Package Contents
Surface Laptop 5-Notebook, Standard Battery, Power Supply, Quick Start Guide, Safety And Warranty Documents
Processor Model
i7-1265U
Keyboard Backlight
Yes
Drive Type
SSD
Processor Generation
12th Gen
Number of USB 3.1 Ports
1
Intel Evo Platform
Yes
Total Installed System Memory
16 GB
Maximum Battery Run Time
17 Hours
Graphics Memory Accessibility
Shared
Graphics Memory Technology
LPDDR5X
Touchscreen
Yes
Display Screen Technology
PixelSense
System Memory Technology
LPDDR5X
Item
Notebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.