SURFACE LAPTOP 5 15 I7/32/1TBCM WIN11 SC ENGLISH US/CANADA HDWR COMMERCIAL BLACK

  • Mfr # RL1-00001

  • Zoro # G814884237


product price:  $2,847.99
/ea
Free Shipping & Returns

Key Features

Graphics Memory Accessibility
Shared
Keyboard Backlight
Yes
Processor Model
i7-1265U
Screen Resolution
249(6) 1664
Intel Evo Platform
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RL1-00001
Zoro #
G814884237
UPC #
196388050611
Country of Origin
China

Dimensions

Depth
9.6"
Width
13.4"
Height
0.58"
Screen Size
15"

Details

Graphics Memory Accessibility
Shared
Keyboard Backlight
Yes
Processor Model
i7-1265U
Screen Resolution
249(6) 1664
Intel Evo Platform
Yes
Operating System Platform
Windows
Total Number of USB Ports
1
Total Solid State Drive Capacity
1 TB
Drive Type
SSD
Bluetooth
Yes
Display Screen Technology
PixelSense
Processor Generation
12th Gen
Graphics Controller Model
Iris Xe Graphics
Front Camera/Webcam
Yes
Operating System
Windows 11 Pro
Maximum Battery Run Time
17 Hours
Number of Thunderbolt 4 Ports
1
Total Installed System Memory
32 GB
Processor Type
Core i7
System Memory Technology
LPDDR5X
Wireless LAN
Yes
Touchscreen
Yes
Number of USB 3.1 Ports
1
Wireless LAN Standard
IEEE 802.11ax
Package Contents
Surface Laptop 5-Notebook, Standard Battery, Power Supply, Quick Start Guide, Safety And Warranty Documents
Graphics Memory Technology
LPDDR5X
Item
Notebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.