SURFACE LAPTOP 5 15I7/8/512CM WIN11 SC ENGLISH US/CANADA HDWR COMMERCIAL BLACK

  • Mfr # RFI-00024

  • Zoro # G014884358


product price:  $1,760.99
/ea
Free Shipping & Returns

Key Features

Bluetooth
Yes
Depth
9.6"
Processor Generation
12th Gen
Keyboard Backlight
Yes
Operating System
Windows 11 Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFI-00024
Zoro #
G014884358
UPC #
196388048199
Country of Origin
China

Dimensions

Depth
9.6"
Height
0.58"
Width
13.4"
Screen Size
15"

Details

Bluetooth
Yes
Processor Generation
12th Gen
Keyboard Backlight
Yes
Operating System
Windows 11 Pro
Total Solid State Drive Capacity
512 GB
Package Contents
Surface Laptop 5-Notebook, Standard Battery, Power Supply, Quick Start Guide, Safety And Warranty Documents
System Memory Technology
LPDDR5X
Maximum Battery Run Time
17 Hours
Graphics Controller Model
Iris Xe Graphics
Operating System Platform
Windows
Total Installed System Memory
8 GB
Display Screen Technology
PixelSense
Processor Type
Core i7
Total Number of USB Ports
1
Graphics Memory Technology
LPDDR5X
Number of Thunderbolt 4 Ports
1
Number of USB 3.1 Ports
1
Graphics Memory Accessibility
Shared
Processor Model
i7-1265U
Front Camera/Webcam
Yes
Intel Evo Platform
Yes
Touchscreen
Yes
Keyboard Localization
English
Wireless LAN Standard
IEEE 802.11ax
Screen Resolution
249(6) 1664
Drive Type
SSD
Wireless LAN
Yes
Item
Notebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.