SURFACE LAPTOP FOR BUSINESS 13.8IN 8TH ED INTEL CU7/32/1TB PLATINUM 1
- Mfr # EP2-47915
- Zoro # G523959776
product price:Â
$
5,229.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Processor Type
Core Ultra 7
Drive Type
SSD
Processor Core
Hexadeca-core
Bluetooth
Yes
Number of Cells
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-47915
- Zoro #
- G523959776
- UPC #
- -
- Country of Origin
- Viet Nam
- Processor Type
- Core Ultra 7
- Drive Type
- SSD
- Processor Core
- Hexadeca-core
- Bluetooth
- Yes
- Number of Cells
- 6
- Wireless LAN
- Yes
- Operating System
- Windows 11 Pro
- Item
- Notebook
- Contrast Ratio
- 1300:1
- Run Time
- 23 hr
- Screen Resolution
- 2304 x 1536
- Processor Speed
- 2 GHz
Dimensions
- Screen Size
- 13.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.