SURFACE LAPTOP FOR BUSINESS 13IN 1ST ED INTEL CU5/24/1TB PLATINUM 1 LI
- Mfr # EP2-69179
- Zoro # G823960182
product price:Â
$
3,365.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Screen Resolution
1920 x 1280
Number of Cells
4
Bluetooth
Yes
Operating System
Windows 11 Pro
Drive Type
SSD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-69179
- Zoro #
- G823960182
- UPC #
- -
- Country of Origin
- Viet Nam
- Screen Resolution
- 1920 x 1280
- Number of Cells
- 4
- Bluetooth
- Yes
- Item
- Notebook
- Operating System
- Windows 11 Pro
- Drive Type
- SSD
- Contrast Ratio
- 1000:1
- Processor Type
- Core Ultra 5
- Wireless LAN
- Yes
- Processor Speed
- 2.10 GHz
- Processor Core
- Octa-core
Dimensions
- Screen Size
- 13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.