
Surface Pro 12-inch Keyboard with bold keyset -Slate
Mfr # EP2-32894
Zoro # G521706273
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Includes
Surface Pro 12-inch Keyboard - SlateQuick Start Guide
Keyboard/Keypad Width
7.56 in
Keyswitch Technology
Mechanical
Product Material
Alcantara
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP2-32894
Zoro #
G521706273
UPC #
196388543434
Country of Origin
Viet Nam
Dimensions
Keyboard/Keypad Width
7.56 in
Height
0.27 in
Keyboard/Keypad Length
10.87 in
Details
Includes
Surface Pro 12-inch Keyboard - SlateQuick Start Guide
Item
TouchPad
Keyswitch Technology
Mechanical
Product Material
Alcantara
Color
Gray
Keyboard/Keypad Features
Sturdy, Proximity Sensor, Accelerometer, Palm Rest
Compatible Devices
Tablet PC
Hot Keys
Media Control, Lock, Screen Brightness, Snipping, Windows Key, Microphone Mute, CoPilot
Backlight
Yes
Compatible With
Microsoft Surface Pro 12-inch Tablet
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.